Engineers Hammer, Fiberglass, 4 Lb

WESTWARD| Zoro #: G2257525| Mfr #: 6DWJ3

$37.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257525 Mfr #: 6DWJ3
Meets/Exceeds: ANSI StandardsItem: Engineers Hammer
Head Weight: 4 lb.Overall Length: 13-5/8"
Head Length: 5-1/8"Handle: Fiberglass
Head Width: 2"Head Material: Carbon Steel
Country of Origin (subject to change): India

Product Description

Engineers Hammer, Head Weight 4 lb., Overall Length 13-5/8 In., Head Length 5-1/8 In., Head Width 2 In., Fiberglass Handle, Head Material Carbon Steel, Meets/Exceeds ANSI Standards

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.