KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exhaust Donut Stretcher

WESTWARD| Zoro #: G0380895| Mfr #: 1MUE9

$8.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Removes and Installs Rubber Mounting Ring-Style Hangers
Item: Exhaust Donut Stretcher
For Use With: All Exhaust Pipes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380895 Mfr #: 1MUE9
Application: Removes and Installs Rubber Mounting Ring-Style HangersItem: Exhaust Donut Stretcher
For Use With: All Exhaust PipesLength (In.): 12-1/2
Type: ExhaustCountry of Origin (subject to change): Taiwan, Province of China

Description

Donut Stretcher, Exhaust, Length 12 1/2 In, Removes and Installs Rubber Mounting Ring-Style Hangers, For Use With All Exhaust Pipes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews