Shop Alternate Products
This Product is Discontinued
Westward
16 ft Aluminum Extension Ladder, 300 lb Load Capacity (Discontinued)
Mfr # 44YY45
Zoro # G0462476
Free Shipping & Returns
This Product is Discontinued
Key Features
- Extended Ladder Height 13 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Aluminum
- Closed Height 8 ft