Westward
External Star Socket, E10
- Zoro #: G8548897
- Mfr #: 20HX31
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.27
Westward #20HX31 Specifications
- Zoro #: G8548897
- Mfr #: 20HX31
- Drive Size: 3/8 in
- Socket Type: Female Star
- Socket Size: E10
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 1 1/4 in
- Material: Alloy Steel
- Size: E10
- Finish: Chrome
- Output Type: Female Star
- Socket Sizes: E10
- Socket Depth: Standard
- Item: Socket
- Drive Type: Hand
- Measurement Type: Torx
- Impact Rated: No
- Tether Ready: No
- Socket Shape: External Torx
- Product Type: Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket, Socket Size E10, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #20HX31
Explore more
- WESTWARD External Star Socket, E8 20HX30
- WESTWARD External Star Socket, E10 20HX37
- WESTWARD Socket Extension, 1/2" Drive, 3" Length 53YV74
- WESTWARD External Star Socket, E16 20HX35
- WESTWARD 1/4" Dr, E8 Size, Metric External Star Socket, 6 Pts 20HX24
- AMPCO Socket Extension, 1/2 in. Dr, 10 in. L WE-1/2X10
- GREY PNEUMATIC 3/4" Drive x 1-1/4" Extra-Long 3440DL
- GEARWRENCH 1/2" Drive Extension 10" 81342
- AMPCO Socket Extension, 3/8 in. Dr, 4 in. L WE-3/8X4
- Westward Sockets & Ratchets