Westward
External Star Socket, E16
- Zoro #: G8548933
- Mfr #: 20HX35
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.20
Westward #20HX35 Specifications
- Zoro #: G8548933
- Mfr #: 20HX35
- Drive Size: 3/8 in
- Socket Type: Female Star
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 1 1/4 in
- Material: Alloy Steel
- Size: E16
- Finish: Chrome
- Output Type: Female Star
- Item: Socket
- Socket Depth: Standard
- Drive Type: Hand
- Socket Sizes: E16
- Measurement Type: Torx
- Impact Rated: No
- Tether Ready: No
- Socket Shape: External Torx
- Socket Size: E16
- Product Type: Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket, Socket Size T16, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No