customer-service Help
Westward

External Star Socket, E20

Westward External Star Socket, E20 20HX43
Tap to zoom
Hover or click to zoom
$2.54
  • Drive Size: 1/2"
  • Output Type: Female Star
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Total: $2.54

Westward #20HX43 Specifications

  • Drive Size: 1/2"
  • Output Type: Female Star
  • SAE or Metric: SAE
  • Overall Length: 1 9/16 in
  • Finish: Chrome
  • Socket Depth: Standard
  • Item: Socket
  • Size: E20
  • Drive Type: Hand
  • Socket Sizes: E20
  • Material: Alloy Steel
  • Output Drive Type: Female Star
  • Impact Rated: No
  • Number of Points: 4
  • Tip Type: Torx
  • Measurement Type: Torx
  • Tether Ready: No
  • Socket Shape: External Torx
  • Socket Size: E20
  • Product Type: Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Socket Size E20, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated No

Restrictions and Compliance

Reviews of Westward #20HX43