BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Aircraft Drill, 1/8x12 In, HSS, Blk Oxide

WESTWARD| Zoro #: G1077282| Mfr #: 5TVK5

$6.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitSize: 1/8"Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077282 Mfr #: 5TVK5
Drill Bit Grouping: Drill BitSize: 1/8"
Dimension Type: Fractional InchFlute Type: Spiral
Coolant Through: NoGrade: Heavy Duty
Finish: Black OxideItem: Extra Long Drill Bit
Flute Length: 1-5/8"Decimal Equivalent: 0.1250
Point Type: Split pointCutting Direction: Right Hand
Number of Flutes: 2List Number: 912CAT
Shank Dia.: 1/8"Material: High Speed Steel
Overall Length: 12.000"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Point Angle: 135 DegreesCountry of Origin (subject to change): China

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Drill Bit Point Angle 135 Degrees , Flute Length 1-5/8 In., Coolant Through No, Number of Pieces 1, Flute Type Spiral, Shank Type - Machining Straight, Shank Dia. 1/8 In., Overall Length 12.000 In., Cutting Direction Right Hand, Number of Flutes 2, Grade Heavy Duty, Point Type Split Point, Depth:Dia. Ratio 4xD

Reviews