KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Cup Wrench Set, 5 Piece

WESTWARD| Zoro #: G1064007| Mfr #: 1EKF7

$39.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 65-67mm 14pt, 74-76mm 15pt, 76mm 14pt, 93mm 15pt, 76-80mm 36pt
Material: Nylon Fiberglass
Item: Filter Cup Wrench Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064007 Mfr #: 1EKF7
Includes: 65-67mm 14pt, 74-76mm 15pt, 76mm 14pt, 93mm 15pt, 76-80mm 36ptMaterial: Nylon Fiberglass
Item: Filter Cup Wrench SetFor Use With: Ratchet wrench
Type: 5 PieceCountry of Origin (subject to change): Taiwan, Province of China

Description

Filter Cup Wrench Set, 5 Piece, Material Nylon Fiberglass, For Use With Ratchet Wrench, Includes 65-67mm 14pt, 74-76mm 15pt, 76mm 14pt, 93mm 15pt, 76-80mm 36pt

Reviews