KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Wrench, Swivel, 64 to 76mm

WESTWARD| Zoro #: G1585376| Mfr #: 1EKF8

$12.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Filter Wrench
Type: Swivel
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585376 Mfr #: 1EKF8
Item: Filter WrenchType: Swivel
Material: Stainless SteelCapacity: 64 to 76mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Filter Wrench, Swivel, Capacity 64 to 76mm, Material Stainless Steel

Reviews