SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Wrench, Swivel, 73 to 83mm

WESTWARD| Zoro #: G2310646| Mfr #: 1EKF9

$13.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelItem: Filter WrenchCapacity: 73 to 83mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310646 Mfr #: 1EKF9
Material: Stainless SteelItem: Filter Wrench
Capacity: 73 to 83mmType: Swivel
Country of Origin (subject to change): Taiwan, Province of China

Description

Filter Wrench, Swivel, Capacity 73 to 83mm, Material Stainless Steel

Reviews