Filter Wrench Swivel, 89 to 99mm

WESTWARD| Zoro #: G2417484| Mfr #: 1EKH1

$14.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelItem: Filter WrenchCapacity: 89 to 99mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417484 Mfr #: 1EKH1
Material: Stainless SteelItem: Filter Wrench
Capacity: 89 to 99mmType: Swivel
Country of Origin (subject to change): Taiwan, Province of China

Description

Filter Wrench, Swivel, Capacity 89 to 99mm, Material Stainless Steel

Reviews