PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fish Tape, Steel, 1/8 In x 125 Ft

WESTWARD| Zoro #: G1995402| Mfr #: 6EXT3

$59.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 125 ft.Case Material: PolypropyleneTape Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995402 Mfr #: 6EXT3
Length: 125 ft.Case Material: Polypropylene
Tape Material: SteelCase Dia.: 12"
Features: Corrosion-Resistant Tape is Made of Oil-Tempered SteelCase Style: Winder Slide
Winder Case: YesTape Profile: Flat
Item: Fish TapeTape Size: 1/8" x 0.062"
Country of Origin (subject to change): Taiwan, Province of China

Description

Fish Tape, Tape Material Steel, Length 125 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.062 In., Winder Case Yes, Case Style Winder Slide, Case Material Polypropylene, Case Dia. 12 In., Features Corrosion-Resistant Tape is Made of Oil-Tempered Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews