BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fish Tape, Steel, 3/16 In x 50 Ft

WESTWARD| Zoro #: G1456393| Mfr #: 6EXT5

$23.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 50 ft.Case Material: PolypropyleneTape Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456393 Mfr #: 6EXT5
Length: 50 ft.Case Material: Polypropylene
Tape Material: SteelCase Dia.: 12"
Features: Corrosion-Resistant Tape is Made of Oil-Tempered SteelCase Style: Winder Slide
Winder Case: YesTape Profile: Flat
Item: Fish TapeTape Size: 1/8" x 0.062"
Country of Origin (subject to change): Taiwan, Province of China

Description

Fish Tape, Tape Material Steel, Length 50 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.062 In., Winder Case Yes, Case Style Winder Slide, Case Material Polypropylene, Case Dia. 12 In., Features Corrosion-Resistant Tape is Made of Oil-Tempered Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews