DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flameless Microtorch, 1300 Deg F, Butane

WESTWARD| Zoro #: G1833833| Mfr #: 4VAA2

$29.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flameless Micro Torch
Includes: Refillable Butane Fuel Cell, Heat Deflector
Application: To Activate Adhesives and Potting Compounds, Bend and Form Plastics and Plastic Laminates, PVC Bending, Preheat Flux, Install Heat Shrink Tubing Without A Flame, Vinyl Repair, Thawing Frozen Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833833 Mfr #: 4VAA2
Item: Flameless Micro TorchIncludes: Refillable Butane Fuel Cell, Heat Deflector
Application: To Activate Adhesives and Potting Compounds, Bend and Form Plastics and Plastic Laminates, PVC Bending, Preheat Flux, Install Heat Shrink Tubing Without A Flame, Vinyl Repair, Thawing Frozen LockCharacteristics: Waterproof Piezo Electionic Ignition System, Powered by Iroda RC-30 Refillable Fuel Cell Or Readily Available Disposable Cigarette Lighter, Windproof Catalytic Heating Element, Built In Safety Locking Switch
Powered By: ButaneFlame Temp. (Deg. F): 1300
Standards: Meets GS RequirementsCountry of Origin (subject to change): Taiwan, Province of China

Description

Flameless Microtorch, Flame Temp 1300 Deg F, Powered By Butane, Waterproof Piezo Electionic Ignition System, Powered by Iroda RC-30 Refillable Fuel Cell Or Readily Available Disposable Cigarette Lighter, Windproof Catalytic Heating Element, To Activate Adhesives and Potting Compounds, Bend and Form Plastics and Plastic Laminates, PVC Bending, Preheat Flux, Install Heat Shrink Tubing Without A Flame, Vinyl Repair, Thawing Frozen Lock, Meets GS Requirements, Includes Built In Safety Locking Switch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews