customer-service Help
Westward

Flap Disc, 4-1/2" dia., 40 Grit, Coarse

$4.86
  • Abrasive Material: Aluminum Oxide
  • Disc Dia.: 4-1/2"
  • Disc Type: Type 29
See full product details
Orders over $75 ship free.

Total: $4.86

Westward #66261180317 Specifications

  • Abrasive Material: Aluminum Oxide
  • Disc Dia.: 4-1/2"
  • Disc Type: Type 29
  • Grade: Coarse
  • Grit: 40
  • Mounting Size: 5/8"-11
  • Series: Not Rated
  • Abrasive Disc Type: Type 29
  • Operating Speed (RPM): 13300 RPM
  • Packaged In: Carton
  • Disc Diameter: 4 1/2 in
  • Mounting Hole Size: 5/8"-11
  • Backing Weight: Y
  • Disc Backing Material: Cloth
  • Abrasive Grit: 40
  • Abrasive Type: Coated
  • Abrasive Grade: Coarse
  • Max. RPM: 13,300 RPM
  • Item: Flap Disc
  • Backing Material: Cloth
  • Country of Origin (subject to change): France

Description

Flap Disc, Type 29, Disc Diameter 4 1/2 in, Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Cloth, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series Not Rated, Backing Weight Y, Max. RPM 13,300 RPM

Reviews of Westward #66261180317