SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flap Disc, 4-1/2in, 60, Med.

WESTWARD| Zoro #: G0483165| Mfr #: 5XLE5

$8.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 60Backing Material: FiberglassGrade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483165 Mfr #: 5XLE5
Grit: 60Backing Material: Fiberglass
Grade: MediumAbrasive Material: Zirconia Alumina
Item: Flap DiscMounting Size: 7/8"
Disc Type: Type 29Disc Dia.: 4-1/2"
Max. RPM: 13,000Country of Origin (subject to change): China

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Max. RPM 13,000

Reviews