KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Flare Nut Wrench, L 8-55/64"

WESTWARD| Zoro #: G0469576| Mfr #: 4NZL1

$18.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Combination Flare Nut Wrench
Overall Length: 8-55/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469576 Mfr #: 4NZL1
SAE or Metric: SAEItem: Combination Flare Nut Wrench
Overall Length: 8-55/64"Flexible Head: 180 Degrees
Finish: Full PolishNumber of Points: 6
Head Size: 3/4" x 7/8"Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Wrenches, Flare Nut End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Double Hex, SAE, Wrench Head Sizes 3/4 In., 7/8 In., Number of Points 6, Overall Length 8-55/64 In., Full Polish, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Flexible, Wrench Shape Straight, Meets/Exceeds -

Reviews