Combination Flare Nut Wrench, L 5-63/64"

WESTWARD| Zoro #: G1197865| Mfr #: 4NZK7

$14.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: 180 Degrees
Overall Length: 5-63/64"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197865 Mfr #: 4NZK7
Flexible Head: 180 DegreesOverall Length: 5-63/64"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: steel
Finish: Full PolishHead Size: 3/8" x 7/16"
Item: Combination Flare Nut WrenchNumber of Points: 6
SAE or Metric: SAECountry of Origin (subject to change): China

Description

Wrenches, Flare Nut End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Double Hex, SAE, Wrench Head Sizes 3/8 In., 7/16 In., Number of Points 6, Overall Length 5-63/64 In., Full Polish, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Flexible, Wrench Shape Straight, Meets/Exceeds -

Reviews