BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flared End Wire Brush, 3 Dia, 0.0080 Wire, Steel

WESTWARD| Zoro #: G0482605| Mfr #: 1GBR1

$14.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: End BrushFill Material: Carbon SteelTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482605 Mfr #: 1GBR1
Item: End BrushFill Material: Carbon Steel
Trim Length: 1"Max. RPM: 25,000
Shank Size: 1/4"Overall Length: 3"
Brush Dia.: 3"For Use With: Air Powered Impact Wrenches
Wire Dia.: 0.008"Country of Origin (subject to change): China

Description

End Brush, End Brush, Bristle Type Crimped Wire, Brush Dia. 3 In., Abrasive Shank Size 1/4 In., Wire Dia. 0.008 In., Bristle Trim Length 1 In., Abrasive Material Carbon Steel, Max. RPM 25,000, Overall Length 3 In.

Reviews