Flaring Tool, Single, 3/16-5/8, 7 Sizes

WESTWARD| Zoro #: G0971004| Mfr #: 3CYP4

$19.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Plated Steel BarsItem: Flaring ToolCapacity Tubing O.D. (In.): 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971004 Mfr #: 3CYP4
Construction: Plated Steel BarsItem: Flaring Tool
Capacity Tubing O.D. (In.): 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8Features: Quick-Opening Bars
Overall Length (In.): 7-1/8Application: For Soft Copper, Brass, Aluminum and Thin Walled Tubing
Handle: Sliding TFlare Type: Single Lap
Country of Origin (subject to change): Taiwan, Province of China

Description

For Soft Copper, Brass, Aluminum and Thin Walled Tubing, Flare Type Single Lap, Cone Type Hardened Steel, Sliding T Handle, Plated Steel Bars, Quick-Opening Bars, Flaring Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews