Flat Chisel, 0.875 In., 14 In.

WESTWARD| Zoro #: G0924576| Mfr #: 4MHC5

$23.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Shape: Hex
Overall Length: 17"
Item: Flat Chisel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924576 Mfr #: 4MHC5
Shank Shape: HexOverall Length: 17"
Item: Flat ChiselShank Size: 0.875"
Country of Origin (subject to change): China

Description

Flat Chisel, Shank Size 0.875 In., Shank Length 3-1/4 In., Shank Shape Hex, Overall Length 17 In.

Reviews