KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Chisel, Fuji, 0.500 In., 7 In.

WESTWARD| Zoro #: G0470741| Mfr #: 4MHA5

$6.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flat Chisel
For Use With: Fuji Shank Style Chisel Scalers
Tip Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470741 Mfr #: 4MHA5
Item: Flat ChiselFor Use With: Fuji Shank Style Chisel Scalers
Tip Width: 3/4"Overall Length: 7"
Shank Size: 0.500"Shank Shape: Diamond
Material: Alloy steelShank Type: Fuji
Country of Origin (subject to change): China

Description

Flat Chisel, Fuji Shank Type, Shank Size 0.500 In., Shank Shape Diamond, Overall Length 7 In., Tip Width 3/4 In., Alloy Steel, For Use With Fuji Shank Style Chisel Scalers

Reviews