SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flat Rivet Chisel, 0.401 In., 18 In., Round

WESTWARD| Zoro #: G2000555| Mfr #: 4MHD8

$20.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 18"Shank Size: 0.401"Shank Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000555 Mfr #: 4MHD8
Overall Length: 18"Shank Size: 0.401"
Shank Length: 1-1/4"Tip Width: 3/4"
Collar Type: RoundMaterial: Alloy steel
Item: Flat Rivet ChiselShank Shape: Round
Country of Origin (subject to change): China

Description

Flat Rivet Chisel, Shank Size 0.401 In., Shank Shape Round, Overall Length 18 In., Tip Width 3/4 In., Collar Type Round, Alloy Steel

Reviews