DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fleet Battery Charger, 6/12/24V (M)

WESTWARD| Zoro #: G1980036| Mfr #: 1JYU3

$433.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Rating: 120VAC
Indoor / Outdoor: Indoor
Automatic/Manual: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980036 Mfr #: 1JYU3
Voltage Rating: 120VACIndoor / Outdoor: Indoor
Automatic/Manual: ManualInput Amps: 12
Charger Function: Boosting, ChargingOverall Depth: 14"
Cable Length: 6 ft.UL Rated Amps 6V: 60A
Overall Height: 37"Portable: Yes
Standards: Ul ListedInput Voltage: 120VAC
For Use With Battery Type: AGM, Lead AcidCharge Time 24V: 1/2 to 1 hr.
Overall Width: 16"UL Rated Amps 12V: 40/60A
UL Rated Amps 24V: 30AFor Battery Voltage: 6, 12, 24
Charge Time 6V: 1/2 to 1 hr.Item: Battery Charger
Charge Type: TimerAC Cord Length: 6 ft.
Timer: 2 hr.UL Rated Amps Start: 225A
Application: For Heavy Duty Use in Service Stations, Maintenance Shops, Farms and FleetsCharger Style: Wheeled
Charge Time 12V: 0.3 to 2 hr.Battery Charger CEC Compliant: Non CEC Compliant
Country of Origin (subject to change): Taiwan, Province of China

Description

Battery Charger, Charge Type Smart, UL Rated Amps 6V 60A, UL Rated Amps 12V 40/60A, UL Rated Amps 24V 30A, UL Rated Amps Start 225A, Voltage Rating 120VAC, Manual (M)/Automatic (A) Manual, Charge Time 6V 1/2 to 1 hr., Charge Time 12V 0.3 to 2 hr., Charge Time 24V 1/2 to 1 hr., Input 12 amps (charge) / 35 amps (start), Overall Width 16 In., Overall Height 37 In., Overall Depth 14 In., Application For Heavy Duty Use in Service Stations, Maintenance Shops, Farms and Fleets, Cable Length 6 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews