KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fleet Maintenance Tool Set, 275 Pc

WESTWARD| Zoro #: G0747923| Mfr #: 4VCR1

$2254.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Screwdrivers Included: Slotted, 1/8 x 4", 3/16 x 4", 3/16 x 6", 1/4 x 1 1/2", 1/4 x 4", 1/4 x 6", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", #2 x 4", #3 x 6", Torx(R), T10 x 4", T15 x 4", T20 x 4", T25 x 4", Precision, 3/32 x 2", Precision Phillips #00 x 2", 4-Way Pocket, Offset Sl
Standards: ANSI
Number of Wrenches: 53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747923 Mfr #: 4VCR1
Screwdrivers Included: Slotted, 1/8 x 4", 3/16 x 4", 3/16 x 6", 1/4 x 1 1/2", 1/4 x 4", 1/4 x 6", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", #2 x 4", #3 x 6", Torx(R), T10 x 4", T15 x 4", T20 x 4", T25 x 4", Precision, 3/32 x 2", Precision Phillips #00 x 2", 4-Way Pocket, Offset SlStandards: ANSI
Number of Wrenches: 53Wrenches Included: Combination - 1 3/8, 1 1/2, 1 5/8, 1 3/4, 1 7/8 and 2", 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm, Obstruction, Reversible - /8 x 7/16, 1/2
Miscellaneous Tools Included: Ball End Hex Key Set - 0.050 - 3/8", 1.5 - 10mm, Pry Bar Set - 12, 18, 25 1/4", 2 Hacksaw Kit, Gasket Scraper, Retractable Utility Knife, 24" Magnetic Pickup, "spection Mirror Kit - 2-, 3-, and 14-lb. Magnetic Pickup, 2 1/4 x 3 1/2" Oblong Acrylic "spection Mirror, 2" Round Magnifier Heads, Telescopic Shank, Wire Stripper/CutterNumber of Pliers: 8
Number of Screwdrivers: 201/2 In. Drive Sockets/Accs. Included: 6 Pt. Std.: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 12 Pt. Std.: 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4", 14, 15, 17, 19, 22, 24, 27, 30, 32mm, Accessories - Quick-Release Ratchet (8 3/4" Length), 5" Extension Bars, Universal Joint, Speed Handle, Blow Molded Case
Number of Miscellaneous Tools: 50Item: Master Tool Set
3/4 In. Drive Sockets/Accs. Included: 12 Pt. Std.: 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50mm, 12 Pt. Std.: 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, 2", Accessories - Quick-Release Ratchet (20" Length), 18" Sliding T-Bar, 4, 8, and 16" Extension Bars, Blow Molded Case3/8 In. Drive Sockets/Accs. Included: 12 Pt. Std.: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8" and 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, 12 Pt. Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8" and 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Accessories - Quick-Release Ratchet (7 3/4" Length), Universal Joint, 6 and 10" Extension Bars, 5/8 and 13/16" Spark Plug Socket, Blow Molded Case
Drive Size: 3/4", 3/8", 1/2"Number of Sockets/Accs.: 129
Number of Pieces: 275Number of Consumable Parts: 0
Pliers Included: 10" Tongue and Groove, 8" Slip Joint, Linesman, and Long Nose With Side Cutter, 7" Diagonal Cutter, Locking Pliers Set - 6" Long Nose, 10" Straight Jaw, 10" Curved JawPrimary Application: Mechanic
Number of Striking Tools: 15Country of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application Mechanic, SAE, Metric, Torx(R), Number of Pieces 275, Drive Size 3/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 129, Number of Wrenches 53, Number of Pliers 8, Number of Screwdrivers 20, Number of Striking Tools 15, Number of Miscellaneous Tools 50, Number of Consumable Parts 0, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews