Flex Flare Nut Wrench Set, 6 Pieces, 6 Pts

WESTWARD| Zoro #: G1301736| Mfr #: 4NZJ8

$106.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Tray
Range of Lengths: 5-7/64" to 8-55/64"
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301736 Mfr #: 4NZJ8
Includes: TrayRange of Lengths: 5-7/64" to 8-55/64"
SAE or Metric: MetricItem: Flexible Flare Nut Wrench Set
Standards: ANSINumber of Points: 6
Wrenches Included: 9 x 11mm, 10 x 12mm, 13 x 14mm, 15 x 17mm, 16 x 18mm, 19 x 21mmNumber of Pieces: 6
Finish: Full PolishCountry of Origin (subject to change): China

Description

Flexible Flare Nut Wrench Set, Metric, Number of Pieces 6, Number of Points 6, Wrenches Included 9 x 11mm, 10 x 12mm, 13 x 14mm, 15 x 17mm, 16 x 18mm, 19 x 21mm, Range of Lengths 5-7/64 In. To 8-55/64 In., Tray, Full Polish Finish, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews