SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flex Impact Socket, 1/2In Dr, 12mm, 6pts

WESTWARD| Zoro #: G2227897| Mfr #: 4LXE2

$12.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"Material: Chrome Molybdenum SteelNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227897 Mfr #: 4LXE2
Drive Size: 1/2"Material: Chrome Molybdenum Steel
Number of Points: 6Item: Flex Impact Socket
Finish: BlackSize: 12mm
Standards: Federal Specification GGG-W-660A, ANSI B107.6Overall Length: 2-9/16"
Socket Depth: StandardSAE or Metric: Metric
Output Type: 6 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 12mm, Overall Length 2-9/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews