Flex Impact Socket, 1/2In Dr, 20mm, 6pts

WESTWARD| Zoro #: G0490262| Mfr #: 4LXF2

$28.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Output Type: 6 pt.Material: Chrome Molybdenum SteelDrive Size: 1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G0490262 Mfr #: 4LXF2
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Drive Size: 1/2"Overall Length: 2-9/16"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Finish: BlackItem: Flex Impact Socket
Size: 20mmSocket Depth: Standard
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China


Flex Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 20mm, Overall Length 2-9/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6