Flex Impact Socket, 1/2In Dr, 23mm, 6pts

WESTWARD| Zoro #: G2087364| Mfr #: 4LXF5

$34.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2087364 Mfr #: 4LXF5
Drive Size: 1/2"Number of Points: 6
Finish: BlackStandards: Federal Specification GGG-W-660A, ANSI B107.6
Item: Flex Impact SocketSAE or Metric: Metric
Size: 23mmOverall Length: 2-9/16"
Material: Chrome Molybdenum SteelSocket Depth: Standard
Output Type: 6 pt.Country of Origin (subject to change): Taiwan

Product Description

Flex Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 23mm, Overall Length 2-9/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Product Reviews

Save 15%. Sign up for Z-mail.