Flex Impact Socket, 1/4In Dr, 13mm, 6pts

WESTWARD| Zoro #: G1616702| Mfr #: 4LYC6

$20.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.
Material: Chrome Molybdenum Steel
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616702 Mfr #: 4LYC6
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Drive Size: 1/4"Overall Length: 1-31/32"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Finish: BlackItem: Flex Impact Socket
Size: 13mmSocket Depth: Standard
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, Metric, Size 13mm, Overall Length 1-31/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews