Flex Impact Socket, 1/4In Dr, 15mm, 6pts

WESTWARD| Zoro #: G1412293| Mfr #: 4LYC8

$8.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Material: Chrome Molybdenum SteelNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412293 Mfr #: 4LYC8
Drive Size: 1/4"Material: Chrome Molybdenum Steel
Number of Points: 6Item: Flex Impact Socket
Finish: BlackSize: 15mm
Standards: Federal Specification GGG-W-660A, ANSI B107.6Overall Length: 1-31/32"
Socket Depth: StandardSAE or Metric: Metric
Output Type: 6 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, Metric, Size 15mm, Overall Length 1-31/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews