KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 1/4In Dr, 9mm, 6pts

WESTWARD| Zoro #: G0554181| Mfr #: 4LYD8

$7.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black
Socket Depth: Standard
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554181 Mfr #: 4LYD8
Finish: BlackSocket Depth: Standard
SAE or Metric: MetricMaterial: Chrome Molybdenum Steel
Drive Size: 1/4"Output Type: 6 pt.
Size: 9mmOverall Length: 1-31/32"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Item: Flex Impact Socket
Number of Points: 6Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, Metric, Size 9mm, Overall Length 1-31/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews