KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 3/8In Dr, 10mm, 6pts

WESTWARD| Zoro #: G1192651| Mfr #: 4LYF6

$21.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black
SAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192651 Mfr #: 4LYF6
Finish: BlackSAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.6Socket Depth: Deep
Output Type: 6 pt.Size: 10mm
Item: Flex Impact SocketNumber of Points: 6
Overall Length: 3-5/64"Drive Size: 3/8"
Material: Chrome Molybdenum SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, Metric, Size 10mm, Overall Length 3-5/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews