PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flex Impact Socket, 3/8In Dr, 1/2In, 6pts

WESTWARD| Zoro #: G1004631| Mfr #: 4LYH9

$21.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Material: Chrome Molybdenum SteelNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004631 Mfr #: 4LYH9
Drive Size: 3/8"Material: Chrome Molybdenum Steel
Number of Points: 6Item: Flex Impact Socket
Finish: BlackSize: 1/2"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Overall Length: 2-3/32"
Socket Depth: StandardSAE or Metric: SAE
Output Type: 6 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, SAE, Size 1/2 In., Overall Length 2-3/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews