KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 3/8In Dr, 12mm, 6pts

WESTWARD| Zoro #: G1433476| Mfr #: 4LYF9

$22.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 3-9/64"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433476 Mfr #: 4LYF9
SAE or Metric: MetricOverall Length: 3-9/64"
Finish: BlackSocket Depth: Standard
Item: Flex Impact SocketSize: 12mm
Number of Points: 6Output Type: 6 pt.
Material: Chrome Molybdenum SteelStandards: Federal Specification GGG-W-660A, ANSI B107.6
Drive Size: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 12mm, Overall Length 3-9/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews