PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flex Impact Socket, 3/8In Dr, 14mm, 6pts

WESTWARD| Zoro #: G2369491| Mfr #: 4LYG3

$21.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Material: Chrome Molybdenum SteelNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369491 Mfr #: 4LYG3
Drive Size: 3/8"Material: Chrome Molybdenum Steel
Number of Points: 6Item: Flex Impact Socket
Finish: BlackSize: 14mm
Standards: Federal Specification GGG-W-660A, ANSI B107.6Overall Length: 3-9/64"
Socket Depth: DeepSAE or Metric: Metric
Output Type: 6 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, Metric, Size 14mm, Overall Length 3-9/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews