HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flex Impact Socket, 3/8In Dr, 3/8In, 6pts

WESTWARD| Zoro #: G0760033| Mfr #: 4LYJ5

$18.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.
Material: Chrome Molybdenum Steel
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760033 Mfr #: 4LYJ5
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Drive Size: 3/8"Overall Length: 2-3/32"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Finish: BlackItem: Flex Impact Socket
Size: 3/8"Socket Depth: Standard
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, SAE, Size 3/8 In., Overall Length 2-3/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews