KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 3/8In Dr, 5/16In, 6pts

WESTWARD| Zoro #: G0555834| Mfr #: 4LYJ6

$20.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Material: Chrome Molybdenum Steel
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555834 Mfr #: 4LYJ6
SAE or Metric: SAEMaterial: Chrome Molybdenum Steel
Socket Depth: StandardFinish: Black
Output Type: 6 pt.Overall Length: 2-3/32"
Drive Size: 3/8"Item: Flex Impact Socket
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Size: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, SAE, Size 5/16 In., Overall Length 2-3/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews