Flex Impact Socket, 3/8In Dr, 5/8In, 6pts

$10.69 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Material: Chrome Molybdenum SteelNumber of Points: 6Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 5/8 In., Overall Length 3-9/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes
Specifications
Zoro #: G1896395 Mfr #: 4LYH4 | |
Drive Size: 3/8" | Material: Chrome Molybdenum Steel |
Number of Points: 6 | Item: Flex Impact Socket |
Finish: Black | Size: 5/8" |
Standards: Federal Specification GGG-W-660A, ANSI B107.6 | Overall Length: 3-9/64" |
Socket Depth: Deep | SAE or Metric: SAE |
Output Type: 6 pt. | Country of Origin (subject to change): Taiwan, Province of China |
Description
Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 5/8 In., Overall Length 3-9/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes