KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 3/8In Dr, 5/8In, 6pts

WESTWARD| Zoro #: G0278731| Mfr #: 4LYJ7

$21.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black
SAE or Metric: SAE
Standards: Federal Specification GGG-W-660A, ANSI B107.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0278731 Mfr #: 4LYJ7
Finish: BlackSAE or Metric: SAE
Standards: Federal Specification GGG-W-660A, ANSI B107.6Socket Depth: Standard
Output Type: 6 pt.Size: 5/8"
Item: Flex Impact SocketNumber of Points: 6
Overall Length: 2-3/32"Drive Size: 3/8"
Material: Chrome Molybdenum SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, SAE, Size 5/8 In., Overall Length 2-3/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews