Flex Impact Socket, 3/8In Dr, 7/16In, 6pts

WESTWARD| Zoro #: G1264505| Mfr #: 4LYH7

$10.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.
Material: Chrome Molybdenum Steel
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264505 Mfr #: 4LYH7
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Drive Size: 3/8"Overall Length: 3-9/64"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Finish: BlackItem: Flex Impact Socket
Size: 7/16"Socket Depth: Deep
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 7/16 In., Overall Length 3-9/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews