KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 3/8In Dr, 7/8In, 6pts

WESTWARD| Zoro #: G1295567| Mfr #: 4LYJ9

$11.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 2-3/32"
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295567 Mfr #: 4LYJ9
SAE or Metric: SAEOverall Length: 2-3/32"
Finish: BlackSocket Depth: Standard
Item: Flex Impact SocketSize: 7/8"
Number of Points: 6Output Type: 6 pt.
Material: Chrome Molybdenum SteelStandards: Federal Specification GGG-W-660A, ANSI B107.6
Drive Size: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, SAE, Size 7/8 In., Overall Length 2-3/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews