Westward
Flex Impact Socket, 3/8In Dr, 9/16In, 6pts
- Mfr # 4LYK1
- Zoro # G2523184
$15.25
/ea
Subtotal: $15.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/32 in
- Material Alloy Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WESTWARD 1/4" Dr, 4.5mm Size, Metric Impact Socket, 6 Pts 4LXZ6
- WESTWARD Impact Socket, 1/2In Dr, 24mm, 6pts 4LXK9
- WESTWARD 1/4" Dr, 6mm Size, Metric Impact Socket, 6 Pts 4LXX5
- WESTWARD Impact Socket, 1/2In Dr, 11mm, 6pts 4LXH7
- WESTWARD Impact Socket, 1In Dr, 2-3/8In, 6pts 21WN30
- WESTWARD Impact Socket, 1/2In Dr, 17mm, 6pts 4LXT7
- WESTWARD Impact Socket, 1/2In Dr, 1/2In, 6pts 5MR96
- WESTWARD Impact Socket, 1/4In Dr, 9mm, 6pts 4LYK9
- WESTWARD Impact Socket, 3/4In Dr, 1-7/16In, 6pts 21WN01
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Impact Socket SID22021
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Standard Length, Impact Socket D007013
- Westward Sockets & Ratchets