KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket Set, 3/8 in. Dr, 10 pcs

WESTWARD| Zoro #: G1128513| Mfr #: 4PRC2

$214.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
SAE or Metric: Metric
Socket Type: 6 pt. std.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128513 Mfr #: 4PRC2
Number of Pieces: 10SAE or Metric: Metric
Socket Type: 6 pt. std.Std. Socket Point Styles Included: 6
Drive Type: squareFinish: black oxide
Includes: Blow Molded CaseSockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Standards: Federal Specification GGG-W-660A, ANSI B107.2Drive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket Set, 6 Pt Std, SAE or Metric Metric, Drive Size 3/8 In., 6, Number of Pieces 10, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Finish Black Oxide, Standards Federal Specification GGG-W-660A, ANSI B107.2, Includes Blow Molded Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews