KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Socket Extension, 1/4 in. Dr, 6 in. L

WESTWARD| Zoro #: G0658856| Mfr #: 1NUG2

$10.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Flex Socket Extension
For Use With: 1/4" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658856 Mfr #: 1NUG2
Number of Pieces: 1Item: Flex Socket Extension
For Use With: 1/4" Drive SocketsOverall Length: 6"
Finish: ChromeFeatures: Flex
Standards: ANSI B107.10MDrive Size: 1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Socket Extension, Drive Size 1/4 In., Overall Length 6 In., Number of Pieces 1, Finish Chrome, Features Flex, For Use With 1/4 In. Drive Sockets, Standards ANSI B107.10M

Reviews