Flexible Rule, 12 In, 16R Graduations

WESTWARD| Zoro #: G0675866| Mfr #: 2YNG5

$29.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0675866 Mfr #: 2YNG5
Graduations: 32nds, 64ths, 50ths, 100thsMarkings: Black
Construction: Hardened And Tempered Tool SteelLength (In.): 12
Item: Flexible RuleIncludes: -
Graduation Type: 16RFinish: Satin Chrome
Hook Type: -Width (mm): -
Width (In.): 1/2Length (mm): -
Country of Origin (subject to change): India

Product Description

Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 16R, Graduations 32nds, 64ths, 50th, 100ths, Length 12 In, Width 1/2 In, Satin Chrome Finish, Markings Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.