Flexible Spout Measure, 5 Quart/5 Liter

WESTWARD| Zoro #: G0902946| Mfr #: 2CAP3

$21.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Unit Length (In.): -Width (In.): -Bowl Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902946 Mfr #: 2CAP3
Unit Length (In.): -Width (In.): -
Bowl Dia.: -Fits: -
Number of Feeds: 0For Use With: Oil Based Media
Includes: Lid Cap and Flex Spout CapValve Bracket Width (In.): -
Max. Pressure (PSI): -Fluid Outlet (In.): -
Brush Length (In.): -Bowl Capacity: -
Unit Height from Mount (In.): -Material: -
Bowl Material: High Density PolyethyleneFunction: For Transferring Media in Metered Quantities
Spout Length (In.): -Unit Height: -
Inlet (In.): -Type: -
Height (In.): -Mounting Thread: -
Max. Operating Temp. (F): -Item: Flexible Spout Measure
Outlet: -Bowl Dia. (In.): -
Overall Unit Length: -Sight Dia. (In.): -
Inlet: -Thread Size: -
Capacity: 5 qt./5 ltr.Brush Size: -
Country of Origin (subject to change): India

Description

Flexible Spout Measure, Capacity 5 Quart/5 Liter, High Density Polyethylene, Function For Transferring Media in Metered Quantities, For Use With Oil Based Media, Includes Lid Cap and Flex Spout Cap

Reviews