KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible/Rigid Grease Gun Extn w/Coupler

WESTWARD| Zoro #: G1570825| Mfr #: 5NUF0

$54.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hose Length (Ft.): 0.45
Max. Pressure (PSI): 10,000
Color: White Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570825 Mfr #: 5NUF0
Hose Length (Ft.): 0.45Max. Pressure (PSI): 10,000
Color: White Zinc PlatedOverall Length: 13
Item: Flexible/Rigid Extension with CouplerType: Telescopic
Fitting End (In.): 1/8 MNPTMaterial of Construction: Steel, Thermoplastic and Nitrile Rubber
Extension Type: Flexible/RigidFor Use With: Hand and Air Operated Grease Guns
Application: Greasing Axles and Other Joints That Require Precise Amount of GreasingOperating Pressure (PSI): 5000
Country of Origin (subject to change): India

Description

Grease Gun Extension with Coupler, Telescopic, Operating Pressure (PSI) 5000, Overall Length 13, Extension Type Flexible/Rigid, For Use With Hand and Air Operated Grease Guns, Material of Construction Steel , Thermoplastic and Nitrile Rubber, Color White Zinc Plated

Reviews