15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Floor Drill Press, Belt, 17", 3/4 HP, 120V

WESTWARD| Zoro #: G0344416| Mfr #: 1KEN6

$664.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344416 Mfr #: 1KEN6
Table Slot Size: 9/16"Voltage: 120
Tilting Angle: 45 DegreesHz: 60
Drilling Capacity Wood: Not SpecifiedIncludes: Laser, Hex Wrenches, AAA Batteries
Drill Press Product Grouping: General Purpose Drill PressesPower Down Feed Included: No
Phase: 1Drive Type: Belt
Number of T-Slots: 0Corded/Cordless: Corded
Item: Floor Drill PressQuill Dia.: 2"
Motor HP: 3/4Max. Spindle To Base: 45-3/8"
Amps AC: 12.0Chuck Size: 5/8"
Capacity Steel: 5/8"Capacity Cast Iron: 5/8"
Base Size: 11" x 20-3/8"Spindle Taper: 3JT
Table Work Surface: 14-1/4" x 14-1/4"Overall Width: 14-5/16"
Swing: 17"Overall Height: 64-7/8"
Spindle Travel: 3-1/4"Overall Depth: 28-5/8"
Spindle Speed: 200 to 3630 rpmNumber of Speeds: 16
Country of Origin (subject to change): China

Product Description

Floor Drill Press, Drive Type Belt, Swing 17 In., Voltage 120, Motor HP 3/4, Chuck Size 5/8 In., Number of Speeds 16, Capacity Steel 5/8 In., Capacity Cast Iron 5/8 In., Spindle Taper 3JT, Spindle Travel 3-1/4 In., Base Size 11 In. x 20-3/8 In., Overall Width 14-5/16 In., Overall Depth 28-5/8 In., Overall Height 64-7/8 In., Table Work Surface 14-1/4 In. x 14-1/4 In., Max. Spindle To Base 45-3/8 In., Quill Dia. 2 In., Amps AC 12, Hz 60, Phase 1, Includes Laser, Hex Wrenches, AAA Batteries

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.