Floor Drill Press, Belt, 20", 1 HP, 120V

WESTWARD| Zoro #: G1369873| Mfr #: 1KEN7

$1,055.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369873 Mfr #: 1KEN7
Table Slot Size: 9/16"Voltage: 120
Tilting Angle: 45 DegreesHz: 60
Drilling Capacity Wood: Not SpecifiedIncludes: Laser, Hex Wrenches, AAA Batteries
Drill Press Product Grouping: General Purpose Drill PressesPower Down Feed Included: No
Phase: 1Drive Type: Belt
Number of T-Slots: 0Corded/Cordless: Corded
Item: Floor Drill PressBase Size: 17-3/4" x 24-1/8"
Spindle Taper: 3MTTable Work Surface: 19-1/4" x 18-3/8"
Overall Width: 19-1/4"Swing: 20"
Overall Height: 66-3/4"Spindle Travel: 4-3/4"
Overall Depth: 34-3/4"Spindle Speed: 150 to 4200 rpm
Number of Speeds: 12Quill Dia.: 2-7/16"
Motor HP: 1Max. Spindle To Base: 43-3/8"
Amps AC: 15.0Chuck Size: 3/4"
Capacity Steel: 3/4"Capacity Cast Iron: 3/4"
Country of Origin (subject to change): China

Product Description

General Purpose Drill Presses, Floor Drill Press, Drive Type Belt, Swing 20 In., Spindle Taper 3MT, Motor HP 1, Capacity Steel 3/4 In., Capacity Cast Iron 3/4 In., Drilling Capacity Wood Not Specified, Includes Laser, Hex Wrenches, AAA Batteries, Power Down Feed Included No, Voltage 120, Amps AC 15.0, Number of Speeds 12, Chuck Size 3/4 In., Spindle Speed 150 to 4200 rpm, Spindle Travel 4-3/4 In., Base Size 17-3/4 In. x 24-1/8 In., Table Work Surface 19-1/4 In. x 18-3/8 In., Hz 60, Phase 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.